Beli Buffing Pads di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Pad Buffing Light CleaningDeskripsi:3M Pad Buffing WhiteType: Light CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeteratribut:
- Size (inch): 17
- Color: White
- KGS Diamond Polishing PadsDeskripsi:KGS FLEXIS - Diamond Polishing PadsKristalisasi Marmer - Poles MarmerRed Pad - Coarse - Step 1Fungsi: Digunakan sebagai langkah pertama sebelum proses Kristalisasi Marmer (Poles Marmer).Red Pad dapat membersihkan lantai dari kotoran keras (deep cleaning) dan meratakan permukaan lantai.KGS FLEXIS Red 16"; (400 G)*Bisa juga untuk Polisher 17"Cara menggunakan:- Berikan air pada lantai yang ingin dibersihkan dari kotoran. Pasang Red Pad 16" pada Polisher, lalu bersihkan lantai secara merata.
- 3M Pad Buffing Hard CleaningDeskripsi:3M Pad Buffing BrownType: Hard CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeteratribut:
- Color: Brown
- Meguiar's Polishing Pad Rotary Soft Backing Plate (Pelat Pendukung Pemoles)Deskripsi:Meguiar's WRSBP Soft Buff Rotary Soft Backing Plate - 155 mm is designed for 7" & 8" Soft Buff rotary pads. Safely contours to curves and body lines. Distributes pressure for smoother buffing resulting in more forgiving and less swirls. Long lasting, one-piece molded construction. Fits all rotary polishers with 5/8" diameter shaft.
- 3M Red Buffer Pad 5100 (Pad Buffer Lantai)Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: Red
- Shape: Round
- 3M White Super Polish Pad 4100 (Pad Buffer Lantai)Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Color: White
- Kennedy Cupped 100% Wool Mix Compounding PadDeskripsi:High-quality, hook n loop backed cupped super buffing pads. Made from a 100% wool mix, for superior results. Features and Benefits- Twisted 100% wool pads - provides fast results on large areas- Hook-n-loop backed for ease of useTypical Applications- For use with 178mm sander polisher padsatribut:
- Type: Buffing Pad
- Thickness (mm): 50
- Colour: White
- Overall Diameter (mm): 220
- Compatible Tool Type: Polishing Machines
- Material: Wool
- Compatible Materials: Acrylic
- Meguiar's Pad Conditioning Car Wash Brush (Sikat Cuci Mobil)Deskripsi:- Versatile brush cleans and extends the life of all buffing pads- Ergonomic handle for safe & effective cleaning- Durable long lasting design
- 3M Polishing Pad (Bantalan Poles Wol)Deskripsi:3M Wool Polishing Pads combine the fast, sharp cut of wool with fine blended fibers for attaining high gloss on composite surfaces during auto body repair. Our double-sided pad features a soft edge to protect body lines, and firm, lightweight center support for consistent contact with the surface. Our single-sided pad has hook and loop attachment for fast change-outs on multi-stage applications.Removes fine paint defects including compound swirl marksBlended wool abrasive uses fast cut for efficient, effective resultsDouble-sided soft edge pads protect body and style linesSingle-side pads feature hook and loop attachment for fast change-outsatribut:
- Diameter (φmm): 75
- Thickness (mm): 20
- Type of Terminal Fitting: One-touch type
- NORTON Abrasive Hand Pad SetDeskripsi:These color-coded, single-sided hand pads combine the durability and aggressiveness of diamond on a high-strength, flexible backing. They conform to shapes and contours, and are well suited for quick finishing of ceramic tile to get a smooth edge before grouting. use them on other surfaces to smooth edge chips, reface edges, or polish dies and molds.atribut:
- Abrasive Material: Diamond
- Grit: 120, 1, 200, 400, 60, 800
- Includes: (6) Medium to Ultra Fine Grade Hand Pads
- Length (inch): 3 1/2
- Item: Abrasive Hand Pad Set
- Width (inch): 2 1/8
- Color: Assorted
- Grade: Medium to Ultra Fine
- Kennedy Double Sided 100% Wool Mix Compound PadDeskripsi:Twisted 100% wool pads - for fast results on large areas. Pad can be flipped over to use both sides, i.e. one side for first pass - one side for finishing, or just to double the life of the pad.Use with spindle adaptorsatribut:
- Type: Buffing Pad
- Colour: White
- Overall Diameter (mm): 220
- Attachment Type: Threaded Centre Hole
- Compatible Tool Type: Polishing Machines
- Material: Wool
- UHT Polishing Paper/Rubber Pad (Pad Poles)Deskripsi:-Paper type using aluminum abrasive grains.-Has a special rubber pad (5391). -For polishing and burring of various metals.atribut:
- Outer Diameter (mm): 30
- Maximum Working Rotation Speed (rpm): 23500.00
- COMPACT TOOLS Cushion Pad 73x105x10t (Pad Poles)Deskripsi:-A design with low center of gravity, stable and excellent sense of use. -Putty grinding, woodwork polishing, FRP polishing.atribut:
- Size: 73x105mm
- Working Air Pressure: 0.4 to 0.6MPa
- Paper Used: Velcro Tape Seat Type
- COMPACT TOOLS Cushion Pad Φ123x10 (Pad Poles)atribut:
- Comments: Cushion Pad
- Applicable Pad: 28869DMA, 28869MA
- Size (mm): 123
- Thickness (mm): 10
- 3M Floor Pad 7300Deskripsi:Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesiveatribut:
- Size (inch): 20
- Color: Black
- Application: Stripping
- Center Hole: Yes
- Center Hole Diameter (Metric) (cm): 8.5
- Machine Speed (rpm): 175-600
- Material: Nylon
- Overall Diameter (Imperial) (in): 20
- Overall Diameter (Metric) (mm): 505
- Overall Thickness (Imperial) (in): 0.5
- Overall Thickness (Metric) (mm): 12.7
- Product Type: Stripping Pads
- Quantity: 5/case
- Recommended Application: Aggressive Stripping
- Recommended Surfaces: Concrete, Industrial Floors
- Shape: Round
- Surface Type: Resilient
- Kennedy Final Polishing Foam M14X2Deskripsi:A range of professional polishing foams for use with all makes of power tools. Offers a completesurface finishing solution. All pads are 150mm diameter x 50mm deep.Red Final Polishing FoamUltra soft reticulated foam for final polishing/finishing. Designed to allow free flow of air.atribut:
- Type: Buffing and Polishing Foam
- Thread Size: M14x2.0
- Thickness (mm): 50
- Colour: Red
- Overall Diameter (mm): 150
- Attachment Type: Threaded Centre Hole
- Compatible Tool Type: Portable Power Tools
- Material: Foam
- Kennedy Compounding/Polishing Foam M14X2Deskripsi:A range of professional polishing foams for use with all makes of power tools. Offers a completesurface finishing solution. All pads are 150mm diameter x 50mm deep.Blue Regular Compounding FoamSofter, all purpose foam for polishing and compounding of cellulose and acrylic. With a medium density grade.atribut:
- Type: Buffing and Polishing Foam
- Thread Size: M14x2.0
- Thickness (mm): 50
- Colour: Blue
- Overall Diameter (mm): 150
- Attachment Type: Threaded Centre Hole
- Compatible Materials: Acrylic
- Compatible Tool Type: Polishing Machines
- Material: Foam
- Kennedy Compounding Foam M14X2Deskripsi:White Compounding FoamA range of professional polishing foams for use with all makes of power tools. Features and Benefits- Offers a complete surface finishing solution- Very firm material, ideal for all modern paints including LVHM- Excellent results with all leading makes of compound and polishNotes- All pads are 150mm diameter x 50mm deepatribut:
- Type: Buffing and Polishing Foam
- Thread Size: M14x2.0
- Thickness (mm): 50
- Colour: White
- Overall Diameter (mm): 150
- Attachment Type: Threaded Centre Hole
- Compatible Materials: Painting Surfaces including LVHM
- Compatible Tool Type: Portable Power Tools
- Material: Foam
- Yamamoto Kogaku Safety/Protection Glasses (Kacamata Safety)Deskripsi:Usage:Polishing and grinding job Grinder light work Smash up job Powder body handling job of cement and pulverization chemicals etc Buffing, sandingwork like molding, agricultural chemical spreading job etc.atribut:
- Color: Clear x blue
- Material: Frame, lens/PC (polycarbonate) hard coating anti-fogging processing, Nose pad/elastomer
- Uv Blocking Rate (%): 99.9
Daftar Harga Buffing Pads Terbaru October 2026
| 3M Pad Buffing Light Cleaning | Rp129.900 |
| KGS Diamond Polishing Pads | Rp1.299.900 |
| KRISBOW Wool Buffing Pad (Bantalan Poles Wol) | Rp109.900 |
| 3M Pad Buffing Hard Cleaning | Rp159.900 |
| Meguiar's Polishing Pad Rotary Soft Backing Plate (Pelat Pendukung Pemoles) | Rp939.900 |
| 3M Red Buffer Pad 5100 (Pad Buffer Lantai) | Rp76.900 |
| 3M White Super Polish Pad 4100 (Pad Buffer Lantai) | Rp76.900 |
| Kennedy Cupped 100% Wool Mix Compounding Pad | Rp969.900 |
| Meguiar's Pad Conditioning Car Wash Brush (Sikat Cuci Mobil) | Rp489.900 |
| 3M Polishing Pad (Bantalan Poles Wol) | Rp52.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/8wP103953320-3.jpg)

/g1P107939577-1.jpg)
/fuP107305570-1.jpg)
/g4P107305580-1.jpg)

/9dP107939337-1.jpg)
/9pP107011349-1.jpg)


/P102629134-1.jpg)
/P102608405-3.jpg)
/P102608414-3.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/Yamamoto%20Kogaku%20Safety%2FProtection%20Glasses%20(Kacamata%20Safety)/P102016350-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)